Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, 12mm Bre, 10mm Stroke

  • Mfr # CDQ2B12-10DCZ

  • Zoro # G4395069


product price: $31.19
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2B12-10DCZ
Zoro #
G4395069
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Size
M3 x 0.5
Overall Width
33 mm
Overall Height
27.5 mm
Retracted Length
31.5 mm
Stroke Length
10 mm
Inlet Size
M5 x 0.8
Bore Diameter
12 mm
Rod Diameter
6 mm
Extended Length
41.5 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
Piston Material
Aluminum
Spring Extension Force
13.26 lb
Piston Rod Material
Stainless Steel
Cushion Type
Rubber Cushion
Weight
49 g
Minimum Operating Pressure
10.15 MPa
Actuation Type
Air Extend, Air Retract
Number of Rods
Single Rod
System of Measurement
Metric
Piston Material Finish
Chromate Coated
For Fluid Type
Air
Minimum Operating Temperature
14 Degrees F
Series
CQ2
Air Inlet Type
Rc
Maximum Operating Temperature
140 Degrees F
Inlet Gender
Female
Mounting Orientation
Horizontal
Rod Gender
Female
Maximum Operating Pressure
145 MPa
Cylinder Repair
Non-Repairable
Lead Wire Type
No Lead Wire
Rod Rotation
Rotating Rod
Body Material Finish
Anodized
Piston Rod Material Grade
304

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Through Hole, Bore Diameter 12 mm, Cushion Type Rubber Cushion, Stroke Length 10 mm, Inlet Size M5 x 0.8, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Body Material Grade Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.