Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, 16mm Bore, 10mm Stroke

  • Mfr # CDQ2A16-10DCZ

  • Zoro # G4397467


product price: $38.99
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Spring Extension Force
31.7 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2A16-10DCZ
Zoro #
G4397467
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Size
M4 x 0.7
Retracted Length
34 mm
Overall Width
37 mm
Overall Height
29.5 mm
Stroke Length
10 mm
Inlet Size
M5 x 0.8
Rod Diameter
8 mm
Extended Length
44 mm
Bore Diameter
16 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Spring Extension Force
31.7 lb
Piston Material
Aluminum
Standards
RoHS Compliant
Cushion Type
Rubber Cushion
Piston Rod Material
Stainless Steel
Inlet Gender
Female
Minimum Operating Temperature
14 Degrees F
For Fluid Type
Air
Mounting Orientation
Horizontal
Actuation Type
Air Extend, Air Retract
Maximum Operating Temperature
140 Degrees F
Maximum Operating Pressure
145 MPa
System of Measurement
Metric
Piston Material Finish
Chromate Coated
Number of Rods
Single Rod
Rod Gender
Female
Minimum Operating Pressure
10.15 MPa
Air Inlet Type
Rc
Series
CQ2
Weight
71 g
Rod Rotation
Rotating Rod
Lead Wire Type
No Lead Wire
Body Material Finish
Anodized
Cylinder Repair
Non-Repairable
Piston Rod Material Grade
304

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 16 mm, Cushion Type Rubber Cushion, Stroke Length 10 mm, Inlet Size M5 x 0.8, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Body Material Grade Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.