Compact Cylinder, 16mm Bore, 15mm Stroke
Mfr # CDQSB16-15D
Zoro # G7276748
product price: $39.29
/eaKey Features
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Includes
Double Acting, Rod End Female Thread
Fits Brand
SMC
Standards
RoHS Compliant
Series
CQS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDQSB16-15D
Zoro #
G7276748
UPC #
-
Country of Origin
China
Details
Item
Compact Cylinder, 16mm Bore, 15mm Stroke
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Includes
Double Acting, Rod End Female Thread
Fits Brand
SMC
Standards
RoHS Compliant
Series
CQS
Compatible with Series
CQS
Product Type
Compact Cylinder
Compatible with Brand
SMC
Compatible with Manufacturer Part Number
CDQSB16-15D
Description
Compact Cylinder, 16mm Bore, 15mm Stroke, Series CQS, Product Type Compact Cylinder, Compatible with Manufacturer Part Number CDQSB16-15D, Compatible with Series CQS, Compatible with Brand SMC, Includes Double Acting, Rod End Female Thread, Standards RoHS Compliant
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.