Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, 20mm Bore, 50mm Stroke

  • Mfr # CDQ2A20-50DMZ

  • Zoro # G4397211


product price: $40.99
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
14 mm
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2A20-50DMZ
Zoro #
G4397211
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Length
14 mm
Rod Thread Size
M8 x 1.25
Rod Diameter
10 mm
Bore Diameter
20 mm
Inlet Size
M5 x 0.8
Overall Width
47 mm
Retracted Length
36 mm
Stroke Length
50 mm
Overall Height
35.5 mm
Extended Length
86 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Cushion Type
None
Piston Material
Aluminum
Spring Extension Force
35.3 lb
Standards
RoHS Compliant
Piston Rod Material
Stainless Steel
Series
CQ2
System of Measurement
Metric
Mounting Orientation
Horizontal
Weight
203 g
Number of Rods
Single Rod
Minimum Operating Temperature
14 Degrees F
Rod Gender
Male
Maximum Operating Temperature
140 Degrees F
Actuation Type
Air Extend, Air Retract
Air Inlet Type
Rc
Inlet Gender
Female
For Fluid Type
Air
Maximum Operating Pressure
145 MPa
Minimum Operating Pressure
7.25 MPa
Piston Material Finish
Chromate Coated
Rod Rotation
Rotating Rod
Cylinder Repair
Non-Repairable
Body Material Finish
Anodized
Lead Wire Type
No Lead Wire
Piston Rod Material Grade
304

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 20 mm, Cushion Type None, Stroke Length 50 mm, Inlet Size M5 x 0.8, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Body Material Grade Not Applicable, Overall Width 47 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.