Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, 20mm Bre, 25mm Strke

  • Mfr # CDQ2B20-25DZ

  • Zoro # G4395373


product price: $37.59
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2B20-25DZ
Zoro #
G4395373
UPC #
00713049062716
Country of Origin
China

Dimensions

Rod Thread Size
M5 x 0.8
Overall Height
35.5 mm
Overall Width
47 mm
Bore Diameter
20 mm
Inlet Size
M5 x 0.8
Stroke Length
25 mm
Extended Length
61 mm
Retracted Length
36 mm
Rod Diameter
10 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
Standards
RoHS Compliant
Spring Extension Force
26.53 lb
Piston Rod Material
Stainless Steel
Cushion Type
None
Weight
143 g
Minimum Operating Pressure
7.25 MPa
Rod Gender
Female
Series
CQ2
Number of Rods
Single Rod
Air Inlet Type
Rc
Minimum Operating Temperature
14 Degrees F
Inlet Gender
Female
Mounting Orientation
Horizontal
For Fluid Type
Air
Actuation Type
Air Extend, Air Retract
Piston Material Finish
Chromate Coated
System of Measurement
Metric
Maximum Operating Pressure
145 MPa
Maximum Operating Temperature
140 Degrees F
Rod Rotation
Rotating Rod
Lead Wire Type
No Lead Wire
Cylinder Repair
Non-Repairable
Body Material Finish
Anodized
Piston Rod Material Grade
304

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Through Hole, Bore Diameter 20 mm, Cushion Type None, Stroke Length 25 mm, Inlet Size M5 x 0.8, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Body Material Grade Not Applicable, Overall Width 47 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.