Zoro Homepage

Compact Cylinder, 25mm Bore, 10mm Stroke

  • Mfr # CDQ2A25-10DZ

  • Zoro # G4397290


product price: $41.19
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Rod Thread Size
M6 x 1.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2A25-10DZ
Zoro #
G4397290
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Size
M6 x 1.0
Stroke Length
10 mm
Overall Height
40.5 mm
Retracted Length
37.5 mm
Bore Diameter
25 mm
Extended Length
47.5 mm
Overall Width
52 mm
Inlet Size
M5 x 0.8
Rod Diameter
12 mm

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 25 mm, Cushion Type None, Stroke Length 10 mm, Inlet Size M5 x 0.8, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Body Material Grade Not Applicable, Overall Width 52 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.