Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, 25mm Bore, 10mm Stroke

  • Mfr # CDQ2WB25-10DZ

  • Zoro # G4395419


product price: $60.29
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2WB25-10DZ
Zoro #
G4395419
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Size
M6 x 1.0
Bore Diameter
25 mm
Rod Diameter
12 mm
Retracted Length
49 mm
Stroke Length
10 mm
Inlet Size
M5 x 0.8
Overall Width
52 mm
Extended Length
59 mm
Overall Height
40.5 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
Cushion Type
None
Piston Rod Material
Stainless Steel
Standards
RoHS Compliant
For Fluid Type
Air
Piston Material Finish
Chromate Coated
Weight
185 g
Inlet Gender
Female
Maximum Operating Pressure
145 MPa
System of Measurement
Metric
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
14 Degrees F
Series
CQ2W
Air Inlet Type
Rc
Minimum Operating Pressure
7.25 MPa
Number of Rods
Double Rod
Rod Gender
Female
Actuation Type
Air Extend, Air Retract
Mounting Orientation
Horizontal, Vertical
Rod Rotation
Rotating Rod
Lead Wire Type
No Lead Wire
Cylinder Repair
Non-Repairable
Body Material Finish
Anodized
Piston Rod Material Grade
304

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Through Hole, Bore Diameter 25 mm, Cushion Type None, Stroke Length 10 mm, Inlet Size M5 x 0.8, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Double Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Body Material Grade Not Applicable, Overall Width 52 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.