Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, 25mm Bore, 15mm Stroke

  • Mfr # CDQ2B25-15DMZ

  • Zoro # G4397841


product price: $43.39
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
17.5 mm
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2B25-15DMZ
Zoro #
G4397841
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Length
17.5 mm
Rod Thread Size
M10 x 1.25
Overall Width
52 mm
Overall Height
40.5 mm
Rod Diameter
12 mm
Extended Length
52.5 mm
Retracted Length
37.5 mm
Stroke Length
15 mm
Bore Diameter
25 mm
Inlet Size
M5 x 0.8

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
Spring Extension Force
42.49 lb
Piston Rod Material
Stainless Steel
Cushion Type
None
Piston Material
Aluminum
Weight
164 g
System of Measurement
Metric
Maximum Operating Pressure
145 MPa
Mounting Orientation
Horizontal
Actuation Type
Air Extend, Air Retract
For Fluid Type
Air
Piston Material Finish
Chromate Coated
Maximum Operating Temperature
140 Degrees F
Inlet Gender
Female
Minimum Operating Pressure
7.25 MPa
Air Inlet Type
Rc
Minimum Operating Temperature
14 Degrees F
Series
CQ2
Rod Gender
Male
Number of Rods
Single Rod
Lead Wire Type
No Lead Wire
Body Material Finish
Anodized
Cylinder Repair
Non-Repairable
Rod Rotation
Rotating Rod
Piston Rod Material Grade
304

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Through Hole, Bore Diameter 25 mm, Cushion Type None, Stroke Length 15 mm, Inlet Size M5 x 0.8, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Body Material Grade Not Applicable, Overall Width 52 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.