Zoro Homepage

Compact Cylinder, 25mm Bore, 25mm Stroke

  • Mfr # CDQ2B25-25DMZ

  • Zoro # G4397692


product price: $43.29
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
17.5 mm
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2B25-25DMZ
Zoro #
G4397692
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Length
17.5 mm
Rod Thread Size
M10 x 1.25
Overall Width
52 mm
Overall Height
40.5 mm
Stroke Length
25 mm
Retracted Length
37.5 mm
Inlet Size
M5 x 0.8
Rod Diameter
12 mm
Extended Length
62.5 mm
Bore Diameter
25 mm

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Through Hole, Bore Diameter 25 mm, Cushion Type None, Stroke Length 25 mm, Inlet Size M5 x 0.8, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Body Material Grade Not Applicable, Overall Width 52 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.