Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, 25mm Bore, 40mm Stroke, Double Acting, Aluminum .

  • Mfr # CDQ2B25-40DZ

  • Zoro # G4395540


product price: $45.79
/ea

Key Features

Cylinder Action
Double Acting
Bore Dia.
25mm
Max. Pressure
1 MPa
Body Material
Aluminum
Tube Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2B25-40DZ
Zoro #
G4395540
UPC #
-
Country of Origin
China

Dimensions

Bore Dia.
25mm
Port Size
M6 x 1.0
Rod Thread Size
M6 x 1.0
Overall Width
52 mm
Overall Height
40.5 mm
Retracted Length
37.5 mm
Bore Diameter
25 mm
Inlet Size
M5 x 0.8
Stroke Length
40 mm
Rod Diameter
12 mm
Extended Length
77.5 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Max. Pressure
1 MPa
Body Material
Aluminum
Tube Material
Aluminum Alloy
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Stroke
40mm
Mount
Through Hole (Standard)
Standards
RoHS Compliant
Piston Rod Material
Stainless Steel
Piston Material
Aluminum
Cushion Type
None
Spring Extension Force
42.49 lb
Single Acting/Double Acting
Double Acting
Weight
179 g
Mounting Orientation
Horizontal
Piston Material Finish
Chromate Coated
Minimum Operating Pressure
7.25 MPa
Actuation Type
Air Extend, Air Retract
Series
CQ2
Rod Gender
Female
For Fluid Type
Air
Maximum Operating Temperature
140 Degrees F
System of Measurement
Metric
Inlet Gender
Female
Maximum Operating Pressure
145 MPa
Number of Rods
Single Rod
Air Inlet Type
Rc
Minimum Operating Temperature
14 Degrees F
Rod Rotation
Rotating Rod
Lead Wire Type
No Lead Wire
Body Material Finish
Anodized
Cylinder Repair
Non-Repairable
Piston Rod Material Grade
304

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Through Hole, Bore Diameter 25 mm, Cushion Type None, Stroke Length 40 mm, Inlet Size M5 x 0.8, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Body Material Grade Not Applicable, Overall Width 52 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.