Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, 25mm Bore, 5mm Stroke

  • Mfr # CDQ2B25-5DZ

  • Zoro # G4395629


product price: $40.69
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Cushion Type
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2B25-5DZ
Zoro #
G4395629
UPC #
00713049063669
Country of Origin
China

Dimensions

Rod Thread Size
M6 x 1.0
Overall Width
52 mm
Overall Height
40.5 mm
Stroke Length
5 mm
Retracted Length
37.5 mm
Bore Diameter
25 mm
Rod Diameter
12 mm
Extended Length
42.5 mm
Inlet Size
M5 x 0.8

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Cushion Type
None
Standards
RoHS Compliant
Spring Extension Force
42.49 lb
Piston Material
Aluminum
Piston Rod Material
Stainless Steel
Weight
272 g
Maximum Operating Pressure
145 MPa
Minimum Operating Temperature
14 Degrees F
Air Inlet Type
Rc
For Fluid Type
Air
Number of Rods
Single Rod
Piston Material Finish
Chromate Coated
Mounting Orientation
Horizontal
Actuation Type
Air Extend, Air Retract
Rod Gender
Female
Maximum Operating Temperature
140 Degrees F
Inlet Gender
Female
Series
CQ2
Minimum Operating Pressure
7.25 MPa
System of Measurement
Metric
Lead Wire Type
No Lead Wire
Rod Rotation
Rotating Rod
Body Material Finish
Anodized
Cylinder Repair
Non-Repairable
Piston Rod Material Grade
304

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Through Hole, Bore Diameter 25 mm, Cushion Type None, Stroke Length 5 mm, Inlet Size M5 x 0.8, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Body Material Grade Not Applicable, Overall Width 52 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.