Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, 25mm Bre, 10mm Stroke

  • Mfr # CDQ2B25-10DZ

  • Zoro # G4395741


product price: $40.39
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Rod Thread Size
M6 x 1.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2B25-10DZ
Zoro #
G4395741
UPC #
00713049063126
Country of Origin
China

Dimensions

Rod Thread Size
M6 x 1.0
Inlet Size
M5 x 0.8
Rod Diameter
12 mm
Bore Diameter
25 mm
Retracted Length
37.5 mm
Extended Length
47.5 mm
Overall Width
52 mm
Overall Height
40.5 mm
Stroke Length
10 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Cushion Type
None
Piston Material
Aluminum
Piston Rod Material
Stainless Steel
Spring Extension Force
42.49 lb
Standards
RoHS Compliant
Rod Gender
Female
Series
CQ2
Air Inlet Type
Rc
Maximum Operating Pressure
145 MPa
Inlet Gender
Female
System of Measurement
Metric
Maximum Operating Temperature
140 Degrees F
For Fluid Type
Air
Number of Rods
Single Rod
Minimum Operating Pressure
7.25 MPa
Mounting Orientation
Horizontal
Weight
149 g
Actuation Type
Air Extend, Air Retract
Minimum Operating Temperature
14 Degrees F
Piston Material Finish
Chromate Coated
Body Material Finish
Anodized
Rod Rotation
Rotating Rod
Lead Wire Type
No Lead Wire
Cylinder Repair
Non-Repairable
Piston Rod Material Grade
304

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Through Hole, Bore Diameter 25 mm, Cushion Type None, Stroke Length 10 mm, Inlet Size M5 x 0.8, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Body Material Grade Not Applicable, Overall Width 52 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.