Zoro Homepage

Compact Cylinder, 25mm Bre, 25mm Stroke

  • Mfr # CDQ2KB25-25DZ

  • Zoro # G4395699


product price: $59.79
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Cushion Type
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2KB25-25DZ
Zoro #
G4395699
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Size
M6 x 1.0
Overall Height
40.5 mm
Overall Width
52 mm
Bore Diameter
25 mm
Rod Diameter
12 mm
Inlet Size
M5 x 0.8
Retracted Length
45.5 mm
Stroke Length
25 mm
Extended Length
70.5 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Cushion Type
None
Spring Extension Force
55.08 lb
Piston Rod Material
Stainless Steel
Piston Material
Aluminum
Standards
RoHS Compliant
Weight
223 g
Number of Rods
Single Rod
For Fluid Type
Air
Minimum Operating Pressure
7.25 MPa
Piston Material Finish
Chromate Coated
Actuation Type
Air Extend, Air Retract
Inlet Gender
Female
Air Inlet Type
Rc
System of Measurement
Metric
Maximum Operating Pressure
145 MPa
Maximum Operating Temperature
140 Degrees F
Series
CQ2K
Minimum Operating Temperature
14 Degrees F
Rod Gender
Female
Rod Rotation
Non-Rotating Rod
Lead Wire Type
No Lead Wire
Mounting Orientation
Horizontal, Vertical
Cylinder Repair
Non-Repairable
Body Material Finish
Anodized
Piston Rod Material Grade
304

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Through Hole, Bore Diameter 25 mm, Cushion Type None, Stroke Length 25 mm, Inlet Size M5 x 0.8, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Body Material Grade Not Applicable, Overall Width 52 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.