Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, 32mm Bore, 10mm Stroke

  • Mfr # CDQ2B32-10SZ

  • Zoro # G4400151


product price: $48.79
/ea

Key Features

Cylinder Action
Single Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Cushion Type
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CDQ2B32-10SZ
Zoro #
G4400151
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Size
M8 x 1.25
Overall Height
45 mm
Overall Width
49.5 mm
Rod Diameter
16 mm
Stroke Length
10 mm
Inlet Size
1/8 in
Bore Diameter
32 mm
Retracted Length
50 mm

Details

Item
Compact Cylinder
Cylinder Action
Single Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Cushion Type
None
Piston Material
Aluminum
Piston Rod Material
Carbon Steel
Standards
RoHS Compliant
Spring Retraction Force
3.6 lb
Weight
202 g
Number of Rods
Single Rod
Minimum Operating Temperature
14 Degrees F
Maximum Operating Pressure
145 MPa
Series
CQ2
Maximum Operating Temperature
140 Degrees F
Actuation Type
Air Extend, Spring Retract
Air Inlet Type
Rc
Inlet Gender
Female
System of Measurement
Metric
Piston Material Finish
Chromate Coated
Minimum Operating Pressure
24.65 MPa
Rod Gender
Female
For Fluid Type
Air
Mounting Orientation
Horizontal, Vertical
Rod Rotation
Rotating Rod
Body Material Finish
Anodized
Lead Wire Type
No Lead Wire
Cylinder Repair
Non-Repairable
Piston Rod Material Finish
Chrome Plated

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Through Hole, Bore Diameter 32 mm, Cushion Type None, Stroke Length 10 mm, Inlet Size 1/8 in, Air Inlet Type Rc, Spring Retraction Force 3.6 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.