Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, 32mm Bore, 15mm Stroke

  • Mfr # CDQ2B32-15DCMZ

  • Zoro # G4397823


product price: $60.19
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
23.5 mm
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2B32-15DCMZ
Zoro #
G4397823
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Length
23.5 mm
Rod Thread Size
M14 x 1.5
Overall Width
49.5 mm
Overall Height
45 mm
Rod Diameter
16 mm
Stroke Length
15 mm
Retracted Length
40 mm
Inlet Size
1/8 in
Bore Diameter
32 mm
Extended Length
55 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
Piston Rod Material
Carbon Steel
Standards
RoHS Compliant
Cushion Type
Rubber Cushion
Spring Extension Force
67.89 lb
Weight
222 g
Maximum Operating Temperature
140 Degrees F
Inlet Gender
Female
Number of Rods
Single Rod
Series
CQ2
Maximum Operating Pressure
145 MPa
Minimum Operating Temperature
14 Degrees F
Air Inlet Type
Rc
Piston Material Finish
Chromate Coated
Minimum Operating Pressure
7.25 MPa
System of Measurement
Metric
Mounting Orientation
Horizontal
Rod Gender
Male
Actuation Type
Air Extend, Air Retract
For Fluid Type
Air
Body Material Finish
Anodized
Piston Rod Material Finish
Chrome Plated
Rod Rotation
Rotating Rod
Lead Wire Type
No Lead Wire
Cylinder Repair
Non-Repairable

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Through Hole, Bore Diameter 32 mm, Cushion Type Rubber Cushion, Stroke Length 15 mm, Inlet Size 1/8 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.