Zoro Homepage

Compact Cylinder, 32mm Bore, 20mm Stroke

  • Mfr # CDQ2A32-20DMZ

  • Zoro # G4397729


product price: $55.39
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
23.5 mm
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2A32-20DMZ
Zoro #
G4397729
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Length
23.5 mm
Rod Thread Size
M14 x 1.5
Overall Width
49.5 mm
Overall Height
45 mm
Stroke Length
20 mm
Inlet Size
1/8 in
Retracted Length
30 mm
Rod Diameter
16 mm
Bore Diameter
32 mm
Extended Length
50 mm

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 32 mm, Cushion Type None, Stroke Length 20 mm, Inlet Size 1/8 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.