Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, 32mm Bore, 20mm Stroke

  • Mfr # CDQ2B32TF-20DZ

  • Zoro # G4400160


product price: $52.79
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Spring Extension Force
67.89 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2B32TF-20DZ
Zoro #
G4400160
UPC #
00713049064376
Country of Origin
China

Dimensions

Rod Thread Size
M8 x 1.25
Overall Width
49.5 mm
Overall Height
45 mm
Stroke Length
20 mm
Retracted Length
40 mm
Extended Length
60 mm
Bore Diameter
32 mm
Rod Diameter
16 mm
Inlet Size
1/8 in

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Spring Extension Force
67.89 lb
Piston Material
Aluminum
Piston Rod Material
Carbon Steel
Standards
RoHS Compliant
Cushion Type
None
Weight
241 g
Series
CQ2
System of Measurement
Metric
Maximum Operating Temperature
140 Degrees F
Inlet Gender
Female
Air Inlet Type
G
Number of Rods
Single Rod
Actuation Type
Air Extend, Air Retract
Minimum Operating Temperature
14 Degrees F
Maximum Operating Pressure
145 MPa
Minimum Operating Pressure
7.25 MPa
Mounting Orientation
Horizontal
For Fluid Type
Air
Rod Gender
Female
Piston Material Finish
Chromate Coated
Rod Rotation
Rotating Rod
Lead Wire Type
No Lead Wire
Cylinder Repair
Non-Repairable
Piston Rod Material Finish
Chrome Plated
Body Material Finish
Anodized

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Through Hole, Bore Diameter 32 mm, Cushion Type None, Stroke Length 20 mm, Inlet Size 1/8 in, Air Inlet Type G, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.