Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, 32mm Bore, 25mm Stroke

  • Mfr # CDQ2A32TN-25DZ

  • Zoro # G4397957


product price: $51.25
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Spring Extension Force
90.37 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2A32TN-25DZ
Zoro #
G4397957
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Size
M8 x 1.25
Overall Height
45 mm
Overall Width
49.5 mm
Stroke Length
25 mm
Rod Diameter
16 mm
Extended Length
55 mm
Inlet Size
1/8 in
Bore Diameter
32 mm
Retracted Length
30 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Spring Extension Force
90.37 lb
Piston Material
Aluminum
Piston Rod Material
Carbon Steel
Cushion Type
None
Standards
RoHS Compliant
Weight
261 g
Air Inlet Type
NPT
Number of Rods
Single Rod
Rod Gender
Female
Minimum Operating Pressure
7.25 MPa
Maximum Operating Pressure
145 MPa
Actuation Type
Air Extend, Air Retract
Series
CQ2
Mounting Orientation
Horizontal
Maximum Operating Temperature
140 Degrees F
System of Measurement
Metric
Minimum Operating Temperature
14 Degrees F
Piston Material Finish
Chromate Coated
For Fluid Type
Air
Inlet Gender
Female
Cylinder Repair
Non-Repairable
Piston Rod Material Finish
Chrome Plated
Lead Wire Type
No Lead Wire
Rod Rotation
Rotating Rod
Body Material Finish
Anodized

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 32 mm, Cushion Type None, Stroke Length 25 mm, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.