Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, 32mm Bore, 30mm Stroke

  • Mfr # CDQ2KB32-30DZ

  • Zoro # G4399600


product price: $78.29
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2KB32-30DZ
Zoro #
G4399600
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Size
M8 x 1.25
Overall Height
45 mm
Overall Width
49.5 mm
Retracted Length
49 mm
Extended Length
81 mm
Rod Diameter
14 mm
Bore Diameter
32 mm
Stroke Length
30 mm
Inlet Size
1/8 in

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
Piston Rod Material
Carbon Steel
Spring Extension Force
90.37 lb
Standards
RoHS Compliant
Cushion Type
None
Weight
326 g
Actuation Type
Air Extend, Air Retract
Rod Gender
Female
Minimum Operating Pressure
7.25 MPa
Series
CQ2K
Maximum Operating Temperature
140 Degrees F
System of Measurement
Metric
Maximum Operating Pressure
145 MPa
Piston Material Finish
Chromate Coated
Minimum Operating Temperature
14 Degrees F
Air Inlet Type
Rc
For Fluid Type
Air
Number of Rods
Single Rod
Inlet Gender
Female
Body Material Finish
Anodized
Piston Rod Material Finish
Chrome Plated
Rod Rotation
Non-Rotating Rod
Cylinder Repair
Non-Repairable
Mounting Orientation
Horizontal, Vertical
Lead Wire Type
No Lead Wire

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Through Hole, Bore Diameter 32 mm, Cushion Type None, Stroke Length 30 mm, Inlet Size 1/8 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.