Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, 32mm Bore, 40mm Stroke

  • Mfr # CDQ2A32-40DZ

  • Zoro # G4397948


product price: $54.99
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Cushion Type
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2A32-40DZ
Zoro #
G4397948
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Size
M8 x 1.25
Retracted Length
30 mm
Extended Length
70 mm
Overall Width
49.5 mm
Bore Diameter
32 mm
Rod Diameter
16 mm
Stroke Length
40 mm
Overall Height
45 mm
Inlet Size
1/8 in

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Cushion Type
None
Standards
RoHS Compliant
Piston Material
Aluminum
Spring Extension Force
90.37 lb
Piston Rod Material
Carbon Steel
System of Measurement
Metric
Air Inlet Type
Rc
Minimum Operating Pressure
7.25 MPa
Weight
320 g
Rod Gender
Female
Actuation Type
Air Extend, Air Retract
Maximum Operating Pressure
145 MPa
Minimum Operating Temperature
14 Degrees F
Number of Rods
Single Rod
Series
CQ2
For Fluid Type
Air
Maximum Operating Temperature
140 Degrees F
Piston Material Finish
Chromate Coated
Mounting Orientation
Horizontal
Inlet Gender
Female
Lead Wire Type
No Lead Wire
Piston Rod Material Finish
Chrome Plated
Body Material Finish
Anodized
Cylinder Repair
Non-Repairable
Rod Rotation
Rotating Rod

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 32 mm, Cushion Type None, Stroke Length 40 mm, Inlet Size 1/8 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.