Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, 32mm Bore, 75mm Stroke

  • Mfr # CDQ2B32-75DZ

  • Zoro # G4400063


product price: $58.69
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Rod Thread Size
M8 x 1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2B32-75DZ
Zoro #
G4400063
UPC #
00713049064253
Country of Origin
China

Dimensions

Rod Thread Size
M8 x 1.25
Overall Height
45 mm
Overall Width
49.5 mm
Rod Diameter
16 mm
Extended Length
115 mm
Inlet Size
1/8 in
Bore Diameter
32 mm
Stroke Length
75 mm
Retracted Length
40 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Cushion Type
None
Standards
RoHS Compliant
Piston Material
Aluminum
Spring Extension Force
67.89 lb
Piston Rod Material
Carbon Steel
Weight
459 g
Rod Gender
Female
Number of Rods
Single Rod
Mounting Orientation
Horizontal
Series
CQ2
Maximum Operating Temperature
140 Degrees F
Piston Material Finish
Chromate Coated
Maximum Operating Pressure
145 MPa
For Fluid Type
Air
Inlet Gender
Female
Air Inlet Type
Rc
Minimum Operating Pressure
7.25 MPa
Actuation Type
Air Extend, Air Retract
System of Measurement
Metric
Minimum Operating Temperature
14 Degrees F
Piston Rod Material Finish
Chrome Plated
Rod Rotation
Rotating Rod
Lead Wire Type
No Lead Wire
Body Material Finish
Anodized
Cylinder Repair
Non-Repairable

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Through Hole, Bore Diameter 32 mm, Cushion Type None, Stroke Length 75 mm, Inlet Size 1/8 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.