Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, 32mm Bore, 75mm Stroke, Double Acting, Aluminum .

  • Mfr # CDQ2KB32-75DMZ

  • Zoro # G4395087


product price: $78.19
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Bore Dia.
32mm
Max. Pressure
1 MPa
Body Material
Aluminum
Rod Thread Length
23.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2KB32-75DMZ
Zoro #
G4395087
UPC #
-
Country of Origin
China

Dimensions

Bore Dia.
32mm
Rod Thread Length
23.5 mm
Port Size
Rc 1/8"
Rod Thread Size
M14 x 1.5
Overall Width
49.5 mm
Overall Height
45 mm
Stroke Length
75 mm
Bore Diameter
32 mm
Inlet Size
1/8 in
Retracted Length
49 mm
Extended Length
81 mm
Rod Diameter
14 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Max. Pressure
1 MPa
Body Material
Aluminum
Tube Material
Aluminum Alloy
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Stroke
75mm
Mount
Through Hole (Standard)
Piston Material
Aluminum
Piston Rod Material
Carbon Steel
Single Acting/Double Acting
Double Acting
Spring Extension Force
90.37 lb
Standards
RoHS Compliant
Cushion Type
None
Weight
504 g
Inlet Gender
Female
System of Measurement
Metric
Minimum Operating Temperature
14 Degrees F
Piston Material Finish
Chromate Coated
Maximum Operating Temperature
140 Degrees F
Actuation Type
Air Extend, Air Retract
Maximum Operating Pressure
145 MPa
Number of Rods
Single Rod
Air Inlet Type
Rc
For Fluid Type
Air
Minimum Operating Pressure
7.25 MPa
Rod Gender
Male
Series
CQ2K
Body Material Finish
Anodized
Cylinder Repair
Non-Repairable
Rod Rotation
Non-Rotating Rod
Lead Wire Type
No Lead Wire
Mounting Orientation
Horizontal, Vertical
Piston Rod Material Finish
Chrome Plated

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Through Hole, Bore Diameter 32 mm, Cushion Type None, Stroke Length 75 mm, Inlet Size 1/8 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.