Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, 40mm Bore, 100mm Strke

  • Mfr # CDQ2L40TN-100DZ

  • Zoro # G4398173


product price: $83.59
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Rod Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2L40TN-100DZ
Zoro #
G4398173
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Size
M8 x 1.25
Overall Width
57 mm
Overall Height
52 mm
Bore Diameter
40 mm
Extended Length
146.5 mm
Stroke Length
100 mm
Rod Diameter
16 mm
Inlet Size
1/8 in
Retracted Length
46.5 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Rod Material
Carbon Steel
Cushion Type
None
Spring Extension Force
141.18 lb
Piston Material
Aluminum
Standards
RoHS Compliant
Weight
687 g
Air Inlet Type
NPT
Actuation Type
Air Extend, Air Retract
Minimum Operating Temperature
14 Degrees F
Maximum Operating Temperature
140 Degrees F
Maximum Operating Pressure
145 MPa
For Fluid Type
Air
Rod Gender
Female
Inlet Gender
Female
Series
CQ2
Number of Rods
Single Rod
Mounting Orientation
Horizontal
Piston Material Finish
Chromate Coated
System of Measurement
Metric
Minimum Operating Pressure
7.25 MPa
Lead Wire Type
No Lead Wire
Rod Rotation
Rotating Rod
Body Material Finish
Anodized
Cylinder Repair
Non-Repairable
Piston Rod Material Finish
Chrome Plated

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Foot, Bore Diameter 40 mm, Cushion Type None, Stroke Length 100 mm, Inlet Size 1/8 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Foot

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.