Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, 40mm Bore, 15mm Stroke

  • Mfr # CDQ2A40-15DZ

  • Zoro # G4398228


product price: $62.19
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2A40-15DZ
Zoro #
G4398228
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Size
M8 x 1.25
Inlet Size
1/8 in
Overall Height
52 mm
Stroke Length
15 mm
Retracted Length
36.5 mm
Overall Width
57 mm
Bore Diameter
40 mm
Rod Diameter
16 mm
Extended Length
51.5 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
Standards
RoHS Compliant
Piston Rod Material
Carbon Steel
Spring Extension Force
141.18 lb
Cushion Type
None
Maximum Operating Temperature
140 Degrees F
Rod Gender
Female
Inlet Gender
Female
Actuation Type
Air Extend, Air Retract
Air Inlet Type
Rc
Mounting Orientation
Horizontal
System of Measurement
Metric
Number of Rods
Single Rod
Piston Material Finish
Chromate Coated
Series
CQ2
Maximum Operating Pressure
145 MPa
Minimum Operating Pressure
7.25 MPa
Weight
312 g
For Fluid Type
Air
Minimum Operating Temperature
14 Degrees F
Cylinder Repair
Non-Repairable
Lead Wire Type
No Lead Wire
Body Material Finish
Anodized
Rod Rotation
Rotating Rod
Piston Rod Material Finish
Chrome Plated

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 40 mm, Cushion Type None, Stroke Length 15 mm, Inlet Size 1/8 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.