Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, 40mm Bore, 20mm Stroke

  • Mfr # CDQ2B40-20DCMZ

  • Zoro # G4398079


product price: $68.85
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
23.5 mm
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2B40-20DCMZ
Zoro #
G4398079
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Length
23.5 mm
Rod Thread Size
M14 x 1.5
Overall Width
57 mm
Overall Height
52 mm
Inlet Size
1/8 in
Retracted Length
46.5 mm
Extended Length
66.5 mm
Rod Diameter
16 mm
Bore Diameter
40 mm
Stroke Length
20 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Rod Material
Carbon Steel
Cushion Type
Rubber Cushion
Standards
RoHS Compliant
Piston Material
Aluminum
Spring Extension Force
118.7 lb
Weight
333 g
Maximum Operating Temperature
140 Degrees F
Piston Material Finish
Chromate Coated
Rod Gender
Male
Actuation Type
Air Extend, Air Retract
Minimum Operating Temperature
14 Degrees F
Number of Rods
Single Rod
Minimum Operating Pressure
7.25 MPa
Mounting Orientation
Horizontal
Air Inlet Type
Rc
System of Measurement
Metric
Inlet Gender
Female
Maximum Operating Pressure
145 MPa
For Fluid Type
Air
Series
CQ2
Rod Rotation
Rotating Rod
Body Material Finish
Anodized
Piston Rod Material Finish
Chrome Plated
Lead Wire Type
No Lead Wire
Cylinder Repair
Non-Repairable

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Through Hole, Bore Diameter 40 mm, Cushion Type Rubber Cushion, Stroke Length 20 mm, Inlet Size 1/8 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.