Zoro Homepage

Compact Cylinder, 40mm Bore, 50mm Stroke, Double Acting, Aluminum .

  • Mfr # CDQ2KA40-50DZ

  • Zoro # G4399567


product price: $82.85
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Bore Dia.
40mm
Max. Pressure
1 MPa
Body Material
Aluminum
Cylinder Type
Compact
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2KA40-50DZ
Zoro #
G4399567
UPC #
-
Country of Origin
China

Dimensions

Bore Dia.
40mm
Port Size
M6 x 1.0
Rod Thread Size
M8 x 1.25
Overall Height
45 mm
Overall Width
49.5 mm
Bore Diameter
40 mm
Stroke Length
50 mm
Extended Length
46.5 mm
Retracted Length
36.5 mm
Rod Diameter
14 mm
Inlet Size
1/8 in

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 40 mm, Cushion Type None, Stroke Length 50 mm, Inlet Size 1/8 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Mounting Location Front, Body Material Grade Not Applicable, Overall Width 49.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.