Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, 40mm Bore, 75mm Stroke

  • Mfr # CDQ2A40-75DCZ

  • Zoro # G4398060


product price: $76.49
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2A40-75DCZ
Zoro #
G4398060
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Size
M8 x 1.25
Overall Width
57 mm
Overall Height
52 mm
Extended Length
121.5 mm
Bore Diameter
40 mm
Retracted Length
46.5 mm
Stroke Length
75 mm
Rod Diameter
16 mm
Inlet Size
1/8 in

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
Cushion Type
Rubber Cushion
Piston Material
Aluminum
Spring Extension Force
141.18 lb
Piston Rod Material
Carbon Steel
Weight
575 g
Number of Rods
Single Rod
Air Inlet Type
Rc
For Fluid Type
Air
Minimum Operating Temperature
14 Degrees F
Inlet Gender
Female
Rod Gender
Female
Mounting Orientation
Horizontal
System of Measurement
Metric
Maximum Operating Pressure
145 MPa
Actuation Type
Air Extend, Air Retract
Series
CQ2
Piston Material Finish
Chromate Coated
Minimum Operating Pressure
7.25 MPa
Maximum Operating Temperature
140 Degrees F
Lead Wire Type
No Lead Wire
Body Material Finish
Anodized
Piston Rod Material Finish
Chrome Plated
Cylinder Repair
Non-Repairable
Rod Rotation
Rotating Rod

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 40 mm, Cushion Type Rubber Cushion, Stroke Length 75 mm, Inlet Size 1/8 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.