Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, 40mm Bre, 30mm Stroke

  • Mfr # CDQ2B40-30DCMZ

  • Zoro # G4398340


product price: $70.15
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
23.5 mm
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2B40-30DCMZ
Zoro #
G4398340
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Length
23.5 mm
Rod Thread Size
M14 x 1.5
Overall Height
52 mm
Overall Width
57 mm
Stroke Length
30 mm
Inlet Size
1/8 in
Retracted Length
46.5 mm
Bore Diameter
40 mm
Extended Length
76.5 mm
Rod Diameter
16 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
Spring Extension Force
118.7 lb
Piston Rod Material
Carbon Steel
Cushion Type
Rubber Cushion
Piston Material
Aluminum
Weight
376 g
System of Measurement
Metric
Minimum Operating Temperature
14 Degrees F
Rod Gender
Male
Actuation Type
Air Extend, Air Retract
Air Inlet Type
Rc
Series
CQ2
Maximum Operating Pressure
145 MPa
Piston Material Finish
Chromate Coated
Maximum Operating Temperature
140 Degrees F
Mounting Orientation
Horizontal
Minimum Operating Pressure
7.25 MPa
Number of Rods
Single Rod
Inlet Gender
Female
For Fluid Type
Air
Piston Rod Material Finish
Chrome Plated
Rod Rotation
Rotating Rod
Cylinder Repair
Non-Repairable
Body Material Finish
Anodized
Lead Wire Type
No Lead Wire

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Through Hole, Bore Diameter 40 mm, Cushion Type Rubber Cushion, Stroke Length 30 mm, Inlet Size 1/8 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.