Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, 50mm Bore, 100mm Strke

  • Mfr # CDQ2B50-100DZ

  • Zoro # G4396609


product price: $93.59
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2B50-100DZ
Zoro #
G4396609
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Size
M10 x 1.5
Bore Diameter
50 mm
Extended Length
148.5 mm
Inlet Size
1/4 in
Rod Diameter
20 mm
Overall Height
64 mm
Stroke Length
100 mm
Retracted Length
48.5 mm
Overall Width
71 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
Piston Material
Aluminum
Piston Rod Material
Carbon Steel
Cushion Type
None
Spring Extension Force
185.47 lb
Mounting Orientation
Horizontal
Inlet Gender
Female
Piston Material Finish
Chromate Coated
Number of Rods
Single Rod
Rod Gender
Female
System of Measurement
Metric
For Fluid Type
Air
Minimum Operating Pressure
7.25 MPa
Actuation Type
Air Extend, Air Retract
Weight
1,062 g
Air Inlet Type
Rc
Maximum Operating Temperature
140 Degrees F
Maximum Operating Pressure
145 MPa
Series
CQ2
Minimum Operating Temperature
14 Degrees F
Piston Rod Material Finish
Chrome Plated
Rod Rotation
Rotating Rod
Cylinder Repair
Non-Repairable
Body Material Finish
Anodized
Lead Wire Type
No Lead Wire

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Through Hole, Bore Diameter 50 mm, Cushion Type None, Stroke Length 100 mm, Inlet Size 1/4 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.