Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, 50mm Bore, 10mm Stroke

  • Mfr # CDQ2B50-10DZ

  • Zoro # G4398289


product price: $78.69
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Cushion Type
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2B50-10DZ
Zoro #
G4398289
UPC #
00713049065380
Country of Origin
China

Dimensions

Rod Thread Size
M10 x 1.5
Overall Height
64 mm
Overall Width
71 mm
Bore Diameter
50 mm
Stroke Length
10 mm
Retracted Length
48.5 mm
Rod Diameter
20 mm
Inlet Size
1/4 in
Extended Length
58.5 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Cushion Type
None
Piston Material
Aluminum
Standards
RoHS Compliant
Spring Extension Force
185.47 lb
Piston Rod Material
Carbon Steel
Weight
455 g
Rod Gender
Female
Piston Material Finish
Chromate Coated
Minimum Operating Pressure
7.25 MPa
Inlet Gender
Female
Series
CQ2
For Fluid Type
Air
Maximum Operating Temperature
140 Degrees F
Mounting Orientation
Horizontal
Minimum Operating Temperature
14 Degrees F
Actuation Type
Air Extend, Air Retract
Air Inlet Type
Rc
System of Measurement
Metric
Maximum Operating Pressure
145 MPa
Number of Rods
Single Rod
Cylinder Repair
Non-Repairable
Rod Rotation
Rotating Rod
Piston Rod Material Finish
Chrome Plated
Lead Wire Type
No Lead Wire
Body Material Finish
Anodized

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Through Hole, Bore Diameter 50 mm, Cushion Type None, Stroke Length 10 mm, Inlet Size 1/4 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.