Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, 50mm Bore, 125mm Stroke

  • Mfr # CDQ2A50-125DCMZ

  • Zoro # G4398298


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Spring Extension Force
220.76 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2A50-125DCMZ
Zoro #
G4398298
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Size
M18 x 1.5
Overall Width
71 mm
Overall Height
64 mm
Bore Diameter
50 mm
Extended Length
198.5 mm
Retracted Length
73.5 mm
Inlet Size
1/4 in
Rod Diameter
20 mm
Stroke Length
125 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Spring Extension Force
220.76 lb
Standards
RoHS Compliant
Piston Material
Aluminum
Piston Rod Material
Carbon Steel
Cushion Type
Rubber Cushion
Weight
1,367 g
Rod Gender
Male
Minimum Operating Temperature
14 Degrees F
Air Inlet Type
Rc
Piston Material Finish
Chromate Coated
Series
CQ2
Maximum Operating Temperature
140 Degrees F
System of Measurement
Metric
Number of Rods
Single Rod
Maximum Operating Pressure
145 MPa
Inlet Gender
Female
Actuation Type
Air Extend, Air Retract
Minimum Operating Pressure
7.25 MPa
Mounting Orientation
Horizontal
For Fluid Type
Air
Body Material Finish
Anodized
Piston Rod Material Finish
Chrome Plated
Lead Wire Type
No Lead Wire
Cylinder Repair
Non-Repairable
Rod Rotation
Rotating Rod

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 50 mm, Cushion Type Rubber Cushion, Stroke Length 125 mm, Inlet Size 1/4 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.