Compact Cylinder, 50mm Bore, 15mm Stroke

  • Mfr # CDQ2B50-15DZ
  • Zoro # G4398410
product price: 
$
78.29
/ea

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Spring Extension Force
185.47 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CDQ2B50-15DZ
Zoro #
G4398410
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Size
M10 x 1.5
Overall Width
71 mm
Overall Height
64 mm
Inlet Size
1/4"
Retracted Length
48.5 mm
Stroke Length
15 mm
Bore Diameter
50 mm
Rod Diameter
20 mm
Extended Length
63.5 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Spring Extension Force
185.47 lb
Piston Rod Material
Carbon Steel
Cushion Type
None
Standards
RoHS Compliant
Piston Material
Aluminum
Weight
488 g
Inlet Gender
Female
Actuation Type
Air Extend, Air Retract
Maximum Operating Pressure
145 MPa
Rod Gender
Female
System of Measurement
Metric
Air Inlet Type
RC
Minimum Operating Temperature
14 Degrees F
Piston Material Finish
Chromate Coated
Number of Rods
Single Rod
Minimum Operating Pressure
7.25 MPa
For Fluid Type
Air
Mounting Orientation
Horizontal
Series
CQ2
Maximum Operating Temperature
140 Degrees F
Lead Wire Type
No Lead Wire
Body Material Finish
Anodized
Cylinder Repair
Non-Repairable
Piston Rod Material Finish
Chrome Plated
Rod Rotation
Rotating Rod

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Through Hole, Bore Diameter 50 mm, Cushion Type None, Stroke Length 15 mm, Inlet Size 1/4 In., Air Inlet Type RC, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & reviews