Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, 50mm Bore, 20mm Stroke

  • Mfr # CDQ2B50-20TZ

  • Zoro # G4398392


product price: $75.29
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Single Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2B50-20TZ
Zoro #
G4398392
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Size
M10 x 1.5
Overall Height
64 mm
Overall Width
71 mm
Retracted Length
88.5 mm
Inlet Size
1/4 in
Rod Diameter
20 mm
Bore Diameter
50 mm
Stroke Length
20 mm

Details

Item
Compact Cylinder
Cylinder Action
Single Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Standards
RoHS Compliant
Piston Rod Material
Carbon Steel
Piston Material
Aluminum
Spring Retraction Force
18.66 lb
Cushion Type
None
Weight
521 g
Maximum Operating Temperature
140 Degrees F
Maximum Operating Pressure
145 MPa
Series
CQ2
Air Inlet Type
Rc
Rod Gender
Female
Inlet Gender
Female
Piston Material Finish
Chromate Coated
For Fluid Type
Air
System of Measurement
Metric
Number of Rods
Single Rod
Minimum Operating Temperature
14 Degrees F
Minimum Operating Pressure
18.85 MPa
Piston Rod Material Finish
Chrome Plated
Body Material Finish
Anodized
Rod Rotation
Rotating Rod
Lead Wire Type
No Lead Wire
Mounting Orientation
Horizontal, Vertical
Cylinder Repair
Non-Repairable

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Through Hole, Bore Diameter 50 mm, Cushion Type None, Stroke Length 20 mm, Inlet Size 1/4 in, Air Inlet Type Rc, Spring Retraction Force 18.66 lb, Cylinder Action Single Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.