Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, 50mm Bore, 25mm Stroke

  • Mfr # CDQ2B50TN-25DZ

  • Zoro # G4398377


product price: $81.19
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Cushion Type
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2B50TN-25DZ
Zoro #
G4398377
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Size
M10 x 1.5
Overall Height
64 mm
Overall Width
71 mm
Rod Diameter
20 mm
Retracted Length
48.5 mm
Bore Diameter
50 mm
Stroke Length
25 mm
Extended Length
73.5 mm
Inlet Size
1/4 in

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Cushion Type
None
Spring Extension Force
185.47 lb
Piston Material
Aluminum
Standards
RoHS Compliant
Piston Rod Material
Carbon Steel
Weight
554 g
Actuation Type
Air Extend, Air Retract
Piston Material Finish
Chromate Coated
For Fluid Type
Air
Maximum Operating Temperature
140 Degrees F
Number of Rods
Single Rod
Minimum Operating Temperature
14 Degrees F
System of Measurement
Metric
Mounting Orientation
Horizontal
Rod Gender
Female
Minimum Operating Pressure
7.25 MPa
Series
CQ2
Inlet Gender
Female
Air Inlet Type
NPT
Maximum Operating Pressure
145 MPa
Cylinder Repair
Non-Repairable
Body Material Finish
Anodized
Rod Rotation
Rotating Rod
Lead Wire Type
No Lead Wire
Piston Rod Material Finish
Chrome Plated

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Through Hole, Bore Diameter 50 mm, Cushion Type None, Stroke Length 25 mm, Inlet Size 1/4 in, Air Inlet Type NPT, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.