Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, 50mm Bore, 30mm Stroke

  • Mfr # CDQ2A50-30DZ

  • Zoro # G4398383


product price: $81.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Spring Extension Force
220.76 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2A50-30DZ
Zoro #
G4398383
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Size
M10 x 1.5
Overall Height
64 mm
Extended Length
68.5 mm
Rod Diameter
20 mm
Bore Diameter
50 mm
Retracted Length
38.5 mm
Stroke Length
30 mm
Inlet Size
1/4 in
Overall Width
71 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Spring Extension Force
220.76 lb
Cushion Type
None
Piston Material
Aluminum
Standards
RoHS Compliant
Piston Rod Material
Carbon Steel
Series
CQ2
Piston Material Finish
Chromate Coated
System of Measurement
Metric
Actuation Type
Air Extend, Air Retract
For Fluid Type
Air
Minimum Operating Temperature
14 Degrees F
Weight
587 g
Maximum Operating Pressure
145 MPa
Minimum Operating Pressure
7.25 MPa
Number of Rods
Single Rod
Inlet Gender
Female
Maximum Operating Temperature
140 Degrees F
Air Inlet Type
Rc
Mounting Orientation
Horizontal
Rod Gender
Female
Body Material Finish
Anodized
Lead Wire Type
No Lead Wire
Piston Rod Material Finish
Chrome Plated
Cylinder Repair
Non-Repairable
Rod Rotation
Rotating Rod

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 50 mm, Cushion Type None, Stroke Length 30 mm, Inlet Size 1/4 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.