Compact Cylinder, 50mm Bore, 35mm Stroke, 50mm Bore, 35mm Stroke, Chromium Molybdenum Steel .
Mfr # CDQ2B50-35DZ
Zoro # G4396697
product price: $82.79
/ea
Free Shipping & Returns
Key Features
Bore Dia.
50mm
Max. Pressure
1 MPa
Body Material
Chromium Molybdenum Steel
Tube Material
Aluminum Alloy
Cylinder Type
Compact
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDQ2B50-35DZ
Zoro #
G4396697
UPC #
-
Country of Origin
China
Dimensions
Bore Dia.
50mm
Port Size
1/4"
Details
Item
Compact Cylinder,50mm Bore,35mm Stroke
Max. Pressure
1 MPa
Body Material
Chromium Molybdenum Steel
Tube Material
Aluminum Alloy
Cylinder Type
Compact
Magnetic Piston
Yes
Stroke
35mm
Mount
Through Hole (Standard)
Single Acting/Double Acting
Double Acting
Description
Compact Cylinder,50mm Bore,35mm Stroke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.