Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, 50mm Bore, 35mm Stroke

  • Mfr # CDQ2A50-35DZ

  • Zoro # G4398368


product price: $83.59
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Cushion Type
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2A50-35DZ
Zoro #
G4398368
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Size
M10 x 1.5
Overall Width
71 mm
Overall Height
64 mm
Extended Length
73.5 mm
Stroke Length
35 mm
Rod Diameter
20 mm
Bore Diameter
50 mm
Retracted Length
38.5 mm
Inlet Size
1/4 in

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Cushion Type
None
Piston Material
Aluminum
Piston Rod Material
Carbon Steel
Standards
RoHS Compliant
Spring Extension Force
220.76 lb
Weight
620 g
Maximum Operating Pressure
145 MPa
Minimum Operating Temperature
14 Degrees F
Inlet Gender
Female
Rod Gender
Female
Number of Rods
Single Rod
System of Measurement
Metric
Actuation Type
Air Extend, Air Retract
Minimum Operating Pressure
7.25 MPa
Mounting Orientation
Horizontal
Series
CQ2
Piston Material Finish
Chromate Coated
Maximum Operating Temperature
140 Degrees F
For Fluid Type
Air
Air Inlet Type
Rc
Piston Rod Material Finish
Chrome Plated
Rod Rotation
Rotating Rod
Lead Wire Type
No Lead Wire
Body Material Finish
Anodized
Cylinder Repair
Non-Repairable

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 50 mm, Cushion Type None, Stroke Length 35 mm, Inlet Size 1/4 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.