Zoro Homepage

Compact Cylinder, 50mm Bore, 40mm Stroke, Double Acting, Aluminum .

  • Mfr # CDQ2B50-40DMZ

  • Zoro # G4398593


product price: $86.79
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Bore Dia.
50mm
Max. Pressure
1 MPa
Body Material
Aluminum
Rod Thread Length
28.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2B50-40DMZ
Zoro #
G4398593
UPC #
-
Country of Origin
China

Dimensions

Bore Dia.
50mm
Rod Thread Length
28.5 mm
Port Size
1/4"
Rod Thread Size
M18 x 1.5
Rod Diameter
20 mm
Extended Length
88.5 mm
Bore Diameter
50 mm
Stroke Length
40 mm
Retracted Length
48.5 mm
Overall Width
71 mm
Inlet Size
1/4 in
Overall Height
64 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Max. Pressure
1 MPa
Body Material
Aluminum
Tube Material
Aluminum Alloy
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Stroke
40mm
Mount
Through Hole (Standard)
Piston Rod Material
Carbon Steel
Cushion Type
None
Piston Material
Aluminum
Standards
RoHS Compliant
Single Acting/Double Acting
Double Acting
Spring Extension Force
185.47 lb
Minimum Operating Pressure
7.25 MPa
Piston Material Finish
Chromate Coated
Maximum Operating Pressure
145 MPa
For Fluid Type
Air
Minimum Operating Temperature
14 Degrees F
Maximum Operating Temperature
140 Degrees F
System of Measurement
Metric
Air Inlet Type
Rc
Actuation Type
Air Extend, Air Retract
Rod Gender
Male
Mounting Orientation
Horizontal
Weight
653 g
Inlet Gender
Female
Series
CQ2
Number of Rods
Single Rod
Piston Rod Material Finish
Chrome Plated
Cylinder Repair
Non-Repairable
Body Material Finish
Anodized
Lead Wire Type
No Lead Wire
Rod Rotation
Rotating Rod

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Through Hole, Bore Diameter 50 mm, Cushion Type None, Stroke Length 40 mm, Inlet Size 1/4 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.