Zoro Homepage

Compact Cylinder, 50mm Bore, 50mm Stroke, Double Acting, Aluminum .

  • Mfr # CDQ2B50-50DMZ

  • Zoro # G4398620


product price: $81.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Bore Dia.
50mm
Max. Pressure
1 MPa
Body Material
Aluminum
Rod Thread Length
28.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2B50-50DMZ
Zoro #
G4398620
UPC #
-
Country of Origin
China

Dimensions

Bore Dia.
50mm
Rod Thread Length
28.5 mm
Port Size
1/4"
Rod Thread Size
M18 x 1.5
Overall Width
71 mm
Overall Height
64 mm
Extended Length
98.5 mm
Bore Diameter
50 mm
Inlet Size
1/4 in
Rod Diameter
20 mm
Retracted Length
48.5 mm
Stroke Length
50 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Max. Pressure
1 MPa
Body Material
Aluminum
Tube Material
Aluminum Alloy
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Stroke
50mm
Mount
Through Hole (Standard)
Piston Rod Material
Carbon Steel
Spring Extension Force
185.47 lb
Standards
RoHS Compliant
Cushion Type
None
Single Acting/Double Acting
Double Acting
Piston Material
Aluminum
Weight
719 g
Minimum Operating Pressure
7.25 MPa
System of Measurement
Metric
Number of Rods
Single Rod
For Fluid Type
Air
Minimum Operating Temperature
14 Degrees F
Series
CQ2
Inlet Gender
Female
Actuation Type
Air Extend, Air Retract
Mounting Orientation
Horizontal
Maximum Operating Temperature
140 Degrees F
Rod Gender
Male
Air Inlet Type
Rc
Piston Material Finish
Chromate Coated
Maximum Operating Pressure
145 MPa
Piston Rod Material Finish
Chrome Plated
Cylinder Repair
Non-Repairable
Lead Wire Type
No Lead Wire
Rod Rotation
Rotating Rod
Body Material Finish
Anodized

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Through Hole, Bore Diameter 50 mm, Cushion Type None, Stroke Length 50 mm, Inlet Size 1/4 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.