Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, 50mm Bore, 75mm Stroke

  • Mfr # CDQ2A50-75DCMZ

  • Zoro # G4399460


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Rod Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2A50-75DCMZ
Zoro #
G4399460
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Size
M18 x 1.5
Overall Height
64 mm
Overall Width
71 mm
Rod Diameter
20 mm
Inlet Size
1/4 in
Retracted Length
48.5 mm
Bore Diameter
50 mm
Stroke Length
75 mm
Extended Length
123.5 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Rod Material
Carbon Steel
Piston Material
Aluminum
Standards
RoHS Compliant
Cushion Type
Rubber Cushion
Spring Extension Force
220.76 lb
Weight
891 g
Rod Gender
Male
Air Inlet Type
Rc
For Fluid Type
Air
Mounting Orientation
Horizontal
Piston Material Finish
Chromate Coated
Series
CQ2
Maximum Operating Temperature
140 Degrees F
Number of Rods
Single Rod
Minimum Operating Pressure
7.25 MPa
Inlet Gender
Female
Maximum Operating Pressure
145 MPa
System of Measurement
Metric
Actuation Type
Air Extend, Air Retract
Minimum Operating Temperature
14 Degrees F
Lead Wire Type
No Lead Wire
Body Material Finish
Anodized
Piston Rod Material Finish
Chrome Plated
Cylinder Repair
Non-Repairable
Rod Rotation
Rotating Rod

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 50 mm, Cushion Type Rubber Cushion, Stroke Length 75 mm, Inlet Size 1/4 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.