
Compact Cylinder, 50mm Bre, 15mm Stroke, 50mm Bore, 15mm Stroke, Chromium Molybdenum Steel .
Mfr # CDQ2A50-15DZ
Zoro # G4398569
product price:Â $79.49
/ea
Free Shipping & Returns
Key Features
Bore Dia.
50mm
Max. Pressure
1 MPa
Body Material
Chromium Molybdenum Steel
Tube Material
Aluminum Alloy
Cylinder Type
Compact
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CDQ2A50-15DZ
Zoro #
G4398569
UPC #
-
Country of Origin
China
Dimensions
Bore Dia.
50mm
Port Size
M8 x 1.25
Details
Item
Compact Cylinder,50mm Bre,15mm Stroke
Max. Pressure
1 MPa
Body Material
Chromium Molybdenum Steel
Tube Material
Aluminum Alloy
Cylinder Type
Compact
Magnetic Piston
Yes
Stroke
15mm
Mount
Both Ends Tapped
Single Acting/Double Acting
Double Acting
Description
Compact Cylinder,50mm Bre,15mm Stroke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.