Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, 63mm Bore, 100mm Stroke

  • Mfr # CDQ2B63-100DMZ

  • Zoro # G4398648


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
28.5 mm
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2B63-100DMZ
Zoro #
G4398648
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Length
28.5 mm
Rod Thread Size
M18 x 1.5
Overall Width
84 mm
Overall Height
77 mm
Extended Length
154 mm
Rod Diameter
20 mm
Retracted Length
54 mm
Bore Diameter
63 mm
Stroke Length
100 mm
Inlet Size
1/4 in

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Cushion Type
None
Spring Extension Force
314.73 lb
Piston Rod Material
Carbon Steel
Standards
RoHS Compliant
Piston Material
Aluminum
Weight
1,326 g
Number of Rods
Single Rod
System of Measurement
Metric
Maximum Operating Pressure
145 MPa
For Fluid Type
Air
Mounting Orientation
Horizontal
Piston Material Finish
Chromate Coated
Maximum Operating Temperature
140 Degrees F
Air Inlet Type
Rc
Minimum Operating Pressure
7.25 MPa
Actuation Type
Air Extend, Air Retract
Series
CQ2
Minimum Operating Temperature
14 Degrees F
Rod Gender
Male
Inlet Gender
Female
Body Material Finish
Anodized
Cylinder Repair
Non-Repairable
Piston Rod Material Finish
Chrome Plated
Rod Rotation
Rotating Rod
Lead Wire Type
No Lead Wire

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Through Hole, Bore Diameter 63 mm, Cushion Type None, Stroke Length 100 mm, Inlet Size 1/4 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.