Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, 63mm Bore, 125mm Stroke, Double Acting, Aluminum .

  • Mfr # CDQ2A63-125DCZ

  • Zoro # G4397038


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Bore Dia.
63mm
Max. Pressure
1 MPa
Body Material
Aluminum
Tube Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2A63-125DCZ
Zoro #
G4397038
UPC #
-
Country of Origin
China

Dimensions

Bore Dia.
63mm
Port Size
M10 x 1.5
Rod Thread Size
M10 x 1.5
Overall Width
84 mm
Overall Height
77 mm
Rod Diameter
20 mm
Extended Length
200 mm
Bore Diameter
63 mm
Retracted Length
75 mm
Inlet Size
1/4 in
Stroke Length
125 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Max. Pressure
1 MPa
Body Material
Aluminum
Tube Material
Aluminum Alloy
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Stroke
125mm
Mount
Both Ends Tapped
Spring Extension Force
350.48 lb
Single Acting/Double Acting
Double Acting
Piston Rod Material
Carbon Steel
Piston Material
Aluminum
Standards
RoHS Compliant
Cushion Type
Rubber Cushion
Weight
1,730 g
Minimum Operating Temperature
14 Degrees F
Piston Material Finish
Chromate Coated
Mounting Orientation
Horizontal
Minimum Operating Pressure
7.25 MPa
Air Inlet Type
Rc
Inlet Gender
Female
Series
CQ2
Rod Gender
Female
Maximum Operating Pressure
145 MPa
System of Measurement
Metric
Number of Rods
Single Rod
Maximum Operating Temperature
140 Degrees F
Actuation Type
Air Extend, Air Retract
For Fluid Type
Air
Lead Wire Type
No Lead Wire
Cylinder Repair
Non-Repairable
Piston Rod Material Finish
Chrome Plated
Body Material Finish
Anodized
Rod Rotation
Rotating Rod

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 63 mm, Cushion Type Rubber Cushion, Stroke Length 125 mm, Inlet Size 1/4 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.