Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, 63mm Bore, 150mm Strke

  • Mfr # CDQ2A63-150DCMZ

  • Zoro # G4396870


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Rod Thread Size
M18 x 1.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2A63-150DCMZ
Zoro #
G4396870
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Size
M18 x 1.5
Overall Width
84 mm
Overall Height
77 mm
Bore Diameter
63 mm
Stroke Length
150 mm
Rod Diameter
20 mm
Inlet Size
1/4 in
Retracted Length
75 mm
Extended Length
225 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Cushion Type
Rubber Cushion
Standards
RoHS Compliant
Piston Material
Aluminum
Piston Rod Material
Carbon Steel
Spring Extension Force
350.48 lb
Weight
1,924 g
Maximum Operating Pressure
145 MPa
Minimum Operating Temperature
14 Degrees F
Piston Material Finish
Chromate Coated
Air Inlet Type
Rc
Number of Rods
Single Rod
System of Measurement
Metric
Mounting Orientation
Horizontal
Actuation Type
Air Extend, Air Retract
For Fluid Type
Air
Rod Gender
Male
Inlet Gender
Female
Maximum Operating Temperature
140 Degrees F
Minimum Operating Pressure
7.25 MPa
Series
CQ2
Lead Wire Type
No Lead Wire
Rod Rotation
Rotating Rod
Body Material Finish
Anodized
Piston Rod Material Finish
Chrome Plated
Cylinder Repair
Non-Repairable

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 63 mm, Cushion Type Rubber Cushion, Stroke Length 150 mm, Inlet Size 1/4 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.