Compact Cylinder, 63mm Bore, 40mm Stroke, 63mm Bore, 40mm Stroke, Chromium Molybdenum Steel .
Mfr # CDQ2A63-40DMZ
Zoro # G4398663
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Bore Dia.
63mm
Max. Pressure
1 MPa
Body Material
Chromium Molybdenum Steel
Tube Material
Aluminum Alloy
Cylinder Type
Compact
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CDQ2A63-40DMZ
Zoro #
G4398663
UPC #
-
Country of Origin
China
Dimensions
Bore Dia.
63mm
Port Size
M10 x 1.5
Details
Item
Compact Cylinder,63mm Bore,40mm Stroke
Max. Pressure
1 MPa
Body Material
Chromium Molybdenum Steel
Tube Material
Aluminum Alloy
Cylinder Type
Compact
Magnetic Piston
Yes
Stroke
40mm
Mount
Both Ends Tapped
Single Acting/Double Acting
Double Acting
Description
Compact Cylinder,63mm Bore,40mm Stroke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.