Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, 63mm Bore, 40mm Stroke

  • Mfr # CDQ2A63-40DZ

  • Zoro # G4398532


product price: $99.55
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Cushion Type
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2A63-40DZ
Zoro #
G4398532
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Size
M10 x 1.5
Rod Diameter
20 mm
Retracted Length
44 mm
Bore Diameter
63 mm
Stroke Length
40 mm
Extended Length
84 mm
Inlet Size
1/4 in
Overall Height
77 mm
Overall Width
84 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Cushion Type
None
Standards
RoHS Compliant
Piston Rod Material
Carbon Steel
Spring Extension Force
350.7 lb
Piston Material
Aluminum
Maximum Operating Pressure
145 MPa
Mounting Orientation
Horizontal
Air Inlet Type
Rc
Inlet Gender
Female
Series
CQ2
Actuation Type
Air Extend, Air Retract
Weight
855 g
Minimum Operating Temperature
14 Degrees F
System of Measurement
Metric
Piston Material Finish
Chromate Coated
Minimum Operating Pressure
7.25 MPa
Maximum Operating Temperature
140 Degrees F
Number of Rods
Single Rod
Rod Gender
Female
For Fluid Type
Air
Piston Rod Material Finish
Chrome Plated
Lead Wire Type
No Lead Wire
Cylinder Repair
Non-Repairable
Rod Rotation
Rotating Rod
Body Material Finish
Anodized

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 63 mm, Cushion Type None, Stroke Length 40 mm, Inlet Size 1/4 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.