Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, 63mm Bore, 50mm Stroke

  • Mfr # CDQ2KB63-50DMZ

  • Zoro # G4398517


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Rod Thread Length
28.5 mm
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2KB63-50DMZ
Zoro #
G4398517
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Length
28.5 mm
Rod Thread Size
M18 x 1.5
Overall Height
77 mm
Overall Width
84 mm
Extended Length
94 mm
Retracted Length
44 mm
Inlet Size
1/4 in
Bore Diameter
63 mm
Stroke Length
50 mm
Rod Diameter
20 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Rod Material
Carbon Steel
Standards
RoHS Compliant
Cushion Type
None
Spring Extension Force
350.7 lb
Piston Material
Aluminum
Weight
926 g
Maximum Operating Pressure
145 MPa
Minimum Operating Temperature
14 Degrees F
Series
CQ2K
Air Inlet Type
Rc
Maximum Operating Temperature
140 Degrees F
Number of Rods
Single Rod
Piston Material Finish
Chromate Coated
Actuation Type
Air Extend, Air Retract
Minimum Operating Pressure
7.25 MPa
Inlet Gender
Female
Rod Gender
Male
System of Measurement
Metric
For Fluid Type
Air
Cylinder Repair
Non-Repairable
Body Material Finish
Anodized
Rod Rotation
Non-Rotating Rod
Piston Rod Material Finish
Chrome Plated
Mounting Orientation
Horizontal, Vertical
Lead Wire Type
No Lead Wire

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Through Hole, Bore Diameter 63 mm, Cushion Type None, Stroke Length 50 mm, Inlet Size 1/4 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.