Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, 63mm Bore, 50mm Stroke

  • Mfr # CDQ2WB63-50DZ

  • Zoro # G4396983


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2WB63-50DZ
Zoro #
G4396983
UPC #
-
Country of Origin
China

Dimensions

Rod Thread Size
M10 x 1.5
Extended Length
108 mm
Overall Width
71 mm
Rod Diameter
20 mm
Bore Diameter
63 mm
Retracted Length
58 mm
Overall Height
64 mm
Inlet Size
1/4 in
Stroke Length
50 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Body Material
Aluminum
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Piston Material
Aluminum
Piston Rod Material
Carbon Steel
Standards
RoHS Compliant
Cushion Type
None
Minimum Operating Pressure
7.25 MPa
Weight
1,135 g
Inlet Gender
Female
Piston Material Finish
Chromate Coated
Maximum Operating Pressure
145 MPa
Series
CQ2W
Air Inlet Type
Rc
Maximum Operating Temperature
140 Degrees F
Minimum Operating Temperature
14 Degrees F
Number of Rods
Double Rod
System of Measurement
Metric
For Fluid Type
Air
Rod Gender
Female
Lead Wire Type
No Lead Wire
Body Material Finish
Anodized
Mounting Orientation
Horizontal, Vertical
Cylinder Repair
Non-Repairable
Piston Rod Material Finish
Chrome Plated
Actuation Type
Air Extend, Air Retract
Rod Rotation
Rotating Rod

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Through Hole, Bore Diameter 63 mm, Cushion Type None, Stroke Length 50 mm, Inlet Size 1/4 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Double Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.