Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Cylinder, 63mm Bore, 50mm Stroke, Double Acting, Aluminum .

  • Mfr # CDQ2A63-50DZ

  • Zoro # G4399269


product price: $91.79
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Bore Dia.
63mm
Max. Pressure
1 MPa
Body Material
Aluminum
Tube Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CDQ2A63-50DZ
Zoro #
G4399269
UPC #
-
Country of Origin
China

Dimensions

Bore Dia.
63mm
Port Size
M10 x 1.5
Rod Thread Size
M10 x 1.5
Overall Width
84 mm
Overall Height
77 mm
Bore Diameter
63 mm
Retracted Length
44 mm
Stroke Length
50 mm
Inlet Size
1/4 in
Rod Diameter
20 mm
Extended Length
94 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Max. Pressure
1 MPa
Body Material
Aluminum
Tube Material
Aluminum Alloy
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Stroke
50mm
Mount
Both Ends Tapped
Single Acting/Double Acting
Double Acting
Cushion Type
None
Spring Extension Force
350.7 lb
Piston Material
Aluminum
Piston Rod Material
Carbon Steel
Standards
RoHS Compliant
Weight
931 g
For Fluid Type
Air
Mounting Orientation
Horizontal
Series
CQ2
Actuation Type
Air Extend, Air Retract
Maximum Operating Pressure
145 MPa
Minimum Operating Temperature
14 Degrees F
Minimum Operating Pressure
7.25 MPa
Maximum Operating Temperature
140 Degrees F
Inlet Gender
Female
System of Measurement
Metric
Piston Material Finish
Chromate Coated
Number of Rods
Single Rod
Air Inlet Type
Rc
Rod Gender
Female
Lead Wire Type
No Lead Wire
Body Material Finish
Anodized
Cylinder Repair
Non-Repairable
Piston Rod Material Finish
Chrome Plated
Rod Rotation
Rotating Rod

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Tapped Hole, Bore Diameter 63 mm, Cushion Type None, Stroke Length 50 mm, Inlet Size 1/4 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.