Compact Cylinder, 63mm Bore, 75mm Stroke, Double Acting, Aluminum .

  • Mfr # CDQ2B63-75DZ

  • Zoro # G4397327


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

Cylinder Action
Double Acting
Bore Dia.
63mm
Max. Pressure
1 MPa
Body Material
Aluminum
Tube Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CDQ2B63-75DZ
Zoro #
G4397327
UPC #
-
Country of Origin
China

Dimensions

Bore Dia.
63mm
Port Size
1/4"
Rod Thread Size
M10 x 1.5
Overall Height
77 mm
Overall Width
84 mm
Stroke Length
75 mm
Extended Length
129 mm
Inlet Size
1/4 in
Retracted Length
54 mm
Rod Diameter
20 mm
Bore Diameter
63 mm

Details

Item
Compact Cylinder
Cylinder Action
Double Acting
Max. Pressure
1 MPa
Body Material
Aluminum
Tube Material
Aluminum Alloy
Cylinder Type
Compact
Magnetic Piston
Magnetic Piston
Stroke
75mm
Mount
Through Hole (Standard)
Single Acting/Double Acting
Double Acting
Piston Material
Aluminum
Spring Extension Force
314.73 lb
Standards
RoHS Compliant
Cushion Type
None
Piston Rod Material
Carbon Steel
Weight
1,129 g
Minimum Operating Pressure
7.25 MPa
Rod Gender
Female
Mounting Orientation
Horizontal
Piston Material Finish
Chromate Coated
Minimum Operating Temperature
14 Degrees F
Series
CQ2
Number of Rods
Single Rod
Maximum Operating Temperature
140 Degrees F
Inlet Gender
Female
System of Measurement
Metric
Actuation Type
Air Extend, Air Retract
Air Inlet Type
Rc
For Fluid Type
Air
Maximum Operating Pressure
145 MPa
Piston Rod Material Finish
Chrome Plated
Rod Rotation
Rotating Rod
Lead Wire Type
No Lead Wire
Cylinder Repair
Non-Repairable
Body Material Finish
Anodized

Description

Compact Cylinder, Body Material Aluminum, Cylinder Type Compact, Cylinder Repair Non-Repairable, Magnetic Piston Magnetic Piston, Mounting Type Through Hole, Bore Diameter 63 mm, Cushion Type None, Stroke Length 75 mm, Inlet Size 1/4 in, Air Inlet Type Rc, Spring Retraction Force Not Applicable, Cylinder Action Double Acting, Number of Rods Single Rod, System of Measurement Metric, Body Material Finish Anodized, Piston Rod Material Finish Chrome Plated, Mounting Location Front

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.